Zoro Homepage

Cancun Resin All Weather 2-In-1 Side Table and Cooler

  • Mfr # 7035V4-SSLGS

  • Zoro # G414885375


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Width
19.3 in
Height
23.2/33.1 in
Length
19.3 in
Size
19.3 in x 19.3 in x 23.2/33.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7035V4-SSLGS
Zoro #
G414885375
UPC #
681944012146
Country of Origin
Mexico

Dimensions

Width
19.3 in
Height
23.2/33.1 in
Length
19.3 in
Size
19.3 in x 19.3 in x 23.2/33.1 in
Thickness
1.5 in

Details

Color
Wasabi Green
Material
Resin
Shape
Round
Includes
2 in 1 Side Table Cooler
Features
Weather Resistant

Description

Our unique Cancun Side Table and Cooler is purposely designed for parties, barbeques or just lounging by the pool. A combined cooler and adjustable-height table, this all-in-one party platform keeps you happy and hydrated all day long. The table height adjusts from 23.2 to 33.1, making it a great height for cocktails. Stash ice and beverages in Cancuns base, and use its top as a table. Designed with anti-slip mats at the bottom of legs to ensure stability and a drainage plug for easy clean up. Made of high quality all weather resin, it is durable, cleans easily, and available in 6 vibrant colors. You wont find anything like this anywhere else!


  • • All weather resistant resin for both indoor and outdoor
  • • Drainage plug for easy clean up
  • • 2-in-1 Design - Adjustable table height and cooler
  • • 10 gal storage capacity
  • • Anti-slip mats at the bottom of legs to ensure its stability and prevent scratches on the floor
  • • Easy to keep clean, just wipe with a cloth and water
  • • Assemble at ease, no extra tools required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.