Zoro Homepage

Chloe Resin Round Garden Table

  • Mfr # 7097W9-SSLGA

  • Zoro # G214885315


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Length
35.4 in
Height
29.1 in
Width
35.4 in
Size
35.4 in x 35.4 in x 29.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7097W9-SSLGA
Zoro #
G214885315
UPC #
681944004806
Country of Origin
Mexico

Dimensions

Length
35.4 in
Height
29.1 in
Width
35.4 in
Size
35.4 in x 35.4 in x 29.1 in
Thickness
1.2 in

Details

Color
White
Material
Polypropylene
Features
Weather Resistant
Shape
Round
Includes
Table

Description

The Chloe Garden table is inspired by nature with its legs sprouting upward to its beautiful rounded top. This bistro table is made of durable polypropylene and can seat up to four people. You will find a pleasant surprise underneath the tabletop - an exquisite floral design. This round table is perfect for any outdoor setting. So gear up for casual cocktails and conversations on the patio with the Chloe table!


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Polypropylene table top
  • • Pattern design on underside of table top
  • • Resin material with fiber glass enhances the strength of chair
  • • Easy care, wipe with cloth and water
  • • Made from environmentally friendly materials

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.