Indoor and Outdoor Joyous Resin Counter Stool, 2PK

  • Mfr # 7057VB-CCLGS

  • Zoro # G814885296


product price: $236.99
/pk 2, $118.50/ea
Free Shipping & Returns

Key Features

Material
Resin
Width
17.7 in
Size
17.7 in x 17.7 in x 30.3 in
Height
30.3 in
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7057VB-CCLGS
Zoro #
G814885296
UPC #
681944003670
Country of Origin
Mexico

Dimensions

Width
17.7 in
Size
17.7 in x 17.7 in x 30.3 in
Height
30.3 in
Length
17.7 in

Details

Color
Green
Material
Resin
Features
Weather Resistant
Includes
2 Counter Stools
Standards
BIFMA

Description

The Joyous counter stool was designed in the spirit of bringing people closer together to enjoy everyday life. Made in the perfect size, the Joyous stool is a compliment to any counter top, allowing your room space to be maximized. It's perfect for urban settings as it adds vibrancy to any room. The stool is made of high quality resin and has anti-skid footpads to protect your floors, while adding stability. With its innovative functions, the Joyous counter stool is offered in bright colors that are great for residential or commercial spaces!


  • • All weather resistant resin for both indoor and outdoor
  • • Resin material with fiber glass enhances the strength of stool
  • • Anti-slip foot pads to ensure stability and prevent scratches to the floor
  • • Minimalist design
  • • Environmentally friendly materials
  • • Easy to keep clean, just wipe with a cloth and water
  • • Assemble at ease, no extra tools required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.