Zoro Homepage

Indoor and Outdoor Joyous Resin Short Stool, 2PK

  • Mfr # 7057Y8-AALGS

  • Zoro # G814885395


product price: $157.99
/pk 2, $79.00/ea
Free Shipping & Returns

Key Features

Height
22.8 in
Width
17 in
Length
16 in
Includes
2 Short Stools
Material
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7057Y8-AALGS
Zoro #
G814885395
UPC #
681944003748
Country of Origin
Mexico

Dimensions

Height
22.8 in
Width
17 in
Length
16 in
Size
16 in x 17 in x 22.8 in

Details

Includes
2 Short Stools
Material
Resin
Features
Weather Resistant
Color
Orange
Standards
BIFMA

Description

The Joyous stool was designed in the spirit of bringing people closer together to enjoy life. Made in the most optimal size, the Joyous stool is made to pull up anywhere, allowing for spontaneous conversations and entertaining. It's perfect for urban settings as it adds vibrancy to any room and is easily stackable for storage. The stool is made of high quality resin and has anti-skid footpads to protect your floors, while adding stability. With its innovative functions, the Joyous stool is offered in bright colors that are great for residential or commercial spaces!


  • • All weather resistant resin for both indoor and outdoor
  • • Resin material with fiber glass enhances the strength of stool
  • • Anti-slip foot pads to ensure stability and prevent scratches to the floor
  • • Stackable and Space saving
  • • Minimalist design
  • • Environmentally friendly materials
  • • No Assembly required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.