
Koln Adjustable Height Bar Stool with Metal Base, 2PK
Mfr # 7216K5-SSLGS
Zoro # G214885391
product price: $370.99
/pk 2, $185.50/ea
Free Shipping & Returns
Key Features
Length
17.5 in
Height
33.5/41.7 in
Color
Black
Includes
2 Adjustable Bar Stools
Material
Resin/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7216K5-SSLGS
Zoro #
G214885391
UPC #
681944012030
Country of Origin
Mexico
Dimensions
Length
17.5 in
Height
33.5/41.7 in
Width
18.3 in
Size
17.5 in x 18.3 in x 33.5/41.7 in
Details
Color
Black
Includes
2 Adjustable Bar Stools
Material
Resin/Metal
Features
Asjustable height
Standards
BIFMA
Description
The Kln Adjustable Barstool is a high-quality, comfortable, and functional stool. Made from resin with an ergonomically designed curved seat back for comfort and support. The mid-back design will allow you to relax your back. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. It is the perfect compliment to the counter or bar.
- • Minimalist design
- • Curved back and seat
- • Seat Height Adjusts from 33.5" to 41.7"
- • 360 ̊ Degree Swivel Seat with Gas Lift
- • Footrest and Large metal base for stability
- • 16" Diameter Base
- • Easy to keep clean, just wipe with a cloth and water
- • All P.P materials can be recycled and utilized to conserve our natural resources.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.