
La Vie Resin Stackable Armless Chair, 2PK
Mfr # 7201B9-SATOS
Zoro # G514885237
product price: $172.99
/pk 2, $86.50/ea
Free Shipping & Returns
Key Features
Material
Resin
Height
30.7 in
Width
20 in
Includes
2 Side Chairs
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7201B9-SATOS
Zoro #
G514885237
UPC #
681944011248
Country of Origin
Mexico
Dimensions
Height
30.7 in
Width
20 in
Overall Length
17 in
Size
17 in x 20 in x 30.7 in
Details
Color
Baby Blue
Material
Resin
Includes
2 Side Chairs
Features
Weather Resistant
Description
La vie means life in French. This chair may be simple in design but has a cool, modern style of its own that will compliment your lifestyle. Its compact size allows it to fit in small spaces and stack away when needed. The La Vie dining chair is a comfortable sitting piece made of all-weather resistant, high-quality resinthat is great for indoor or outdoor use. Its anti-slip footpads ensure stability and prevent scratches to the floor. It is suitable for both residential and commercial use. Easy to keep clean, just wipe with a cloth and water.
- • All weather resistant resin for both indoor and outdoor
- • Stackable and space saving
- • Anti-slip pads at the bottom of legs to ensure its stability and prevent scratches on the floor
- • Resin material with fiber glass enhances the strength of chair
- • Easy to keep clean, just wipe with a cloth and water
- • No assembly required
- • Residential and Commercial Use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.