Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

La Vie Resin Stackable Armless Chair, 2PK

  • Mfr # 7201V4-SATOS

  • Zoro # G814885265


product price: $172.99
/pk 2, $86.50/ea
Free Shipping & Returns

Key Features

Material
Resin
Height
30.7 in
Width
20 in
Includes
2 Side Chairs
Overall Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7201V4-SATOS
Zoro #
G814885265
UPC #
681944014867
Country of Origin
Mexico

Dimensions

Height
30.7 in
Width
20 in
Overall Length
17 in
Size
17 in x 20 in x 30.7 in

Details

Color
Sage
Material
Resin
Includes
2 Side Chairs
Features
Weather Resistant

Description

La vie means life in French. This chair may be simple in design but has a cool, modern style of its own that will compliment your lifestyle. Its compact size allows it to fit in small spaces and stack away when needed. The La Vie dining chair is a comfortable sitting piece made of all-weather resistant, high-quality resinthat is great for indoor or outdoor use. Its anti-slip footpads ensure stability and prevent scratches to the floor. It is suitable for both residential and commercial use. Easy to keep clean, just wipe with a cloth and water.


  • • All weather resistant resin for both indoor and outdoor
  • • Stackable and space saving
  • • Anti-slip pads at the bottom of legs to ensure its stability and prevent scratches on the floor
  • • Resin material with fiber glass enhances the strength of chair
  • • Easy to keep clean, just wipe with a cloth and water
  • • No assembly required
  • • Residential and Commercial Use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.