Mallorca Stackable Rattan Top Side Table/Ottoman, 2PK
- Mfr # 7033YF-ASLGS
- Zoro # G123362174
product price:Â
$
119.99
/pk of 2, $60.00/ea
Free Shipping & Returns
Key Features
Material
Resin
Width
14.75 in
Height
14.5 in
Length
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7033YF-ASLGS
- Zoro #
- G123362174
- UPC #
- 681944007036
- Country of Origin
- Mexico
Dimensions
- Width
- 14.75 in
- Height
- 14.5 in
- Length
- 14.75 in
Details
- Color
- Gold
- Material
- Resin
Description
Mallorca is a famous resort in Spain with a pleasant Mediterranean climate and a leisurely pace of life. No wonder this accent table is its namesake. Relax and enjoy, knowing this compact and lightweight table can serve as a modern side table, an ottoman to rest your feet upon or as a stylish complement to a cozy chaise lounge. Imagine sipping a mellow brandy soaking in the sunset with your own Mallorca right beside you. Enjoy!
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.