Zoro Homepage

Milan Resin Stackable Dining Chair with Open Design Back, 2PK

  • Mfr # 7053R1-SALGS

  • Zoro # G514885350


product price: $190.99
/pk 2, $95.50/ea
Free Shipping & Returns

Key Features

Material
Resin
Width
20.7 in
Size
21.1 in x 20.7 in x 29.9 in
Height
29.9 in
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7053R1-SALGS
Zoro #
G514885350
UPC #
681944004080
Country of Origin
Mexico

Dimensions

Width
20.7 in
Size
21.1 in x 20.7 in x 29.9 in
Height
29.9 in
Length
21.1 in

Details

Color
Red
Material
Resin
Features
Weather Resistant
Standards
BIFMA
Includes
2 Side Chairs

Description

The Milan chair puts a modern twist on a fashionable chair. The fun openwork design provides both light and shade. Milan chairs are lightweight, stackable and colorful, which are suitable for both outdoor and indoor use. The chair is made of high quality, durable polypropylene, which allows for easy care.


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Unique back design provides ideal support and extreme comfort
  • • Stackable for convenient storage
  • • Resin material with fiber glass enhances the strength of chair
  • • Easy care, wipe with cloth and water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.