Zoro Homepage

Milos Resin Stackable Armchair with Slatted Back, 2PK

  • Mfr # 7203YF-ASLGS

  • Zoro # G914885349


product price: $302.99
/pk 2, $151.50/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Resin
Width
22.1 in
Size
22.4 in x 22.1 in x 32.3 in
Height
32.3 in
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7203YF-ASLGS
Zoro #
G914885349
UPC #
681944006473
Country of Origin
Mexico

Dimensions

Width
22.1 in
Size
22.4 in x 22.1 in x 32.3 in
Height
32.3 in
Length
22.4 in

Details

Color
Gold
Material
Resin
Features
Weather Resistant
Standards
EN581
Includes
2 Armchairs

Description

The simple yet elegant design of the Milos Armchair makes for an extremely comfortable ergonomic sitting piece. The slightly curved back supports all body types and spices up any setting. The variation in design allows for multi-functional purposes. Designed with convenience in mind, the dining chair easily stacks for effortless storage, and can be unstacked and set out when needed with ease. This armchair serves as the perfect resting place to read a book or enjoy family meals under the stars. It is made from high quality polypropylene that will not rust or fade and easily wipes clean with water.


  • • All weather resistant resin for both indoor and outdoor
  • • Stackable and space saving
  • • Anti-slip mats at the bottom of legs to ensure its stability and prevent scratches on the floor
  • • Resin material with fiber glass enhances the strength of chair
  • • Easy to keep clean, just wipe with a cloth and water. No chemical cleaners are required.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.