
Milos Resin Stackable Bar Stool with Aluminum Footrest, 2PK
Mfr # 7203VD-BBLGS
Zoro # G514885336
product price: $363.99
/pk 2, $182.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
40.2 in
Overall Width
19.9 in
Overall Length
20 in
Material
Resin
Standards
BIFMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7203VD-BBLGS
Zoro #
G514885336
UPC #
681944013266
Country of Origin
Mexico
Dimensions
Overall Height
40.2 in
Overall Width
19.9 in
Overall Length
20 in
Size
20 in x 19.9 in x 40.2 in
Details
Color
Olive Green
Material
Resin
Standards
BIFMA
Features
Weather Resistant
Includes
2 Bar Stools
Item
Milo Stackable Bar Stool
Description
The Milos barstool stool has a simple yet elegant design that makes for an extremely comfortable ergonomic sitting piece. The slightly curved back supports you effortlessly while the footrest allows your feet to rest without the worry of scratches or scuff marks. These barstools are made of high-quality resin and have anti-skid footpads to protect your floors, while adding stability. Designed with convenience in mind, they are stackable and space saving. Easy to clean, just wipe with water. No assembly required.
- • All weather resistant resin for both indoor and outdoor
- • Stackable and space saving
- • Anti-slip mats at the bottom of legs to ensure its stability and prevent scratches on the floor
- • Resin material with fiber glass enhances the strength of stool
- • Footrest with aluminum bar to protect from scratches
- • Seat Height: 29.5"
- • Breathable seat design
- • Made from environmentally friendly materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.