
Milos Resin Stackable Counter Stool with Aluminum Footrest, 2PK
Mfr # 7203W9-BCLGS
Zoro # G714885280
product price: $234.99
/pk 2, $117.50/eaKey Features
Width
19.7 in
Height
36.2 in
Length
19.9 in
Material
Resin
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7203W9-BCLGS
Zoro #
G714885280
UPC #
681944013334
Country of Origin
Mexico
Dimensions
Width
19.7 in
Height
36.2 in
Length
19.9 in
Size
19.9 in x 19.7 in x 36.2 in
Details
Seat Color
White
Material
Resin
Features
Weather Resistant
Includes
2 Counter Stools
Standards
BIFMA
Item
Milo Stackable Counter Stool
Description
The Milos counter stool has a simple yet elegant design that makes for an extremely comfortable ergonomic sitting piece. The slightly curved back supports you effortlessly while the footrest allows your feet to rest without the worry of scratches or scuff marks. These counter height stools are made of high-quality resin and have anti-skid footpads to protect your floors, while adding stability. Designed with convenience in mind, they are stackable and space saving. Easy to clean, just wipe with water. No assembly required.
- • All weather resistant resin for both indoor and outdoor
- • Stackable and space saving
- • Anti-slip mats at the bottom of legs to ensure its stability and prevent scratches on the floor
- • Resin material with fiber glass enhances the strength of stool
- • Footrest with aluminum bar to protect from scratches
- • Seat Height: 25.6"
- • Breathable seat design
- • Made from environmentally friendly materials
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.