Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milos Resin Stackable Side Chair with Slatted Back, 2PK

  • Mfr # 7203K3-BSLGS

  • Zoro # G614885267


product price: $194.99
/pk 2, $97.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Resin
Height
32.3 in
Width
22.4 in
Features
Weather Resistant
Includes
2 Side Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7203K3-BSLGS
Zoro #
G614885267
UPC #
681944006534
Country of Origin
Mexico

Dimensions

Height
32.3 in
Width
22.4 in
Overall Length
19.8 in
Size
19.8 in x 22.4 in x 32.3 in

Details

Color
Charcoal
Material
Resin
Features
Weather Resistant
Includes
2 Side Chairs
Standards
EN581

Description

The simple yet elegant design of the Milos dining chair makes for extremely comfortable ergonomic sitting pieces. The slightly curved back supports all body types and spices up any setting. The variation in design allows for multi-functional purposes. Designed with convenience in mind, the chair easily stacks for effortless storage, and can be unstacked and set out when needed with ease. The chairs are made from high quality resin that will not rust or fade and easily wipes clean with water.


  • • All weather resistant resin for both indoor and outdoor
  • • Stackable and space saving
  • • Anti-slip mats at the bottom of legs to ensure its stability and prevent scratches on the floor
  • • Resin material with fiber glass enhances the strength of chair
  • • Easy to keep clean, just wipe with a cloth and water. No chemical cleaners are required.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.