Shop LAGOON
See all product information
Create Account
Naples Stackable Armchair, 2PK
- Mfr # 7220G7-ASLGS
- Zoro # G823362177
product price:Â
$
309.99
/pk of 2, $155.00/ea
Free Shipping & Returns
Key Features
Color
Dark Grey
Material
Resin
Width
23.8 in
Height
32.7 in
Length
21.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7220G7-ASLGS
- Zoro #
- G823362177
- UPC #
- 681944015048
- Country of Origin
- Mexico
Dimensions
- Width
- 23.8 in
- Height
- 32.7 in
- Length
- 21.3 in
Details
- Item
- Patio Dining Chairs
- Color
- Dark Grey
- Material
- Resin
Description
The Naples Dining Chair is the perfect choice for outdoor dining areas, from sunny patios to charming garden settings. Its sleek, slatted design is not only stylish but also practical, allowing for comfort and breathability even in warm weather. Crafted to withstand the elements, this chair combines durability with a timeless aesthetic that complements any outdoor decor. Whether you’re enjoying a quiet morning coffee or hosting an alfresco dinner, the Naples Dining Chair adds a touch of elegance and functionality to your outdoor space.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.