Oslo Family Style Rattan Dining Table with Aluminum Legs

  • Mfr # 7021K3-D2LGS

  • Zoro # G514885398


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Width
37.4 in
Length
68.9 in
Height
29.5 in
Material
Resin
Size
68.9 in x 37.4 in x 29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7021K3-D2LGS
Zoro #
G514885398
UPC #
681944002444
Country of Origin
Mexico

Dimensions

Width
37.4 in
Length
68.9 in
Height
29.5 in
Size
68.9 in x 37.4 in x 29.5 in
Thickness
2.36 in

Details

Color
Black
Material
Resin
Includes
Table
Shape
Retangle
Standards
EN581
Features
Weather Resistant

Description

The fashionable Oslo rattan table brings a modern look to your patio dining area. This weather-resistant outdoor table is crafted with aluminum legs for durability and wrapped with a woven rattan fiber that won't unravel. This wonderful rectangular table is great for entertaining or hosting family meals. Its superior quality and design also makes it great for commercial use. Easy to clean and built to last, no wonder it is the perfect choice for your outdoor family living space!


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Modern rattan design, never unravels like traditional wicker
  • • Easy care, wipe with cloth and water
  • • Residential and Commercial Use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.