
Oslo Rattan Style Dining Table with Aluminum Legs
Mfr # 7020K3-D2LGS
Zoro # G214885230
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Length
37.4 in
Height
29.5 in
Width
37.4 in
Material
Resin
Includes
Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7020K3-D2LGS
Zoro #
G214885230
UPC #
681944002338
Country of Origin
Mexico
Dimensions
Length
37.4 in
Height
29.5 in
Width
37.4 in
Thickness
2.36 in
Size
37.4 in x 37.4 in x 29.5 in
Details
Color
Black
Material
Resin
Includes
Table
Shape
Square
Standards
EN581
Features
Weather Resistant
Description
The fashionable Oslo rattan table brings a modern look to your patio dining area. This weather-resistant outdoor table is crafted with aluminum legs for durability and wrapped with a woven rattan fiber that won't unravel. This wonderful square table blends well with your patio, lawn, garden or pool area. Superior quality makes it perfect for residential and commercial use. To clean, just wipe with a cloth and water.
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Modern rattan design, never unravels like traditional wicker
- • Easy care, wipe with cloth and water
- • Residential and Commercial Use
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.