Zoro Homepage

Resin Stackable X Back Dining Chair Tan, 2PK

  • Mfr # 7061R5-SSTOS

  • Zoro # G914885394


product price: $147.99
/pk 2, $74.00/ea
Free Shipping & Returns

Key Features

Material
Resin
Width
21.3 in
Size
20.3 in x 21.3 in x 34.8 in
Height
34.8 in
Features
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7061R5-SSTOS
Zoro #
G914885394
UPC #
681944003458
Country of Origin
Mexico

Dimensions

Width
21.3 in
Size
20.3 in x 21.3 in x 34.8 in
Height
34.8 in
Length
20.3 in

Details

Color
Salmon
Material
Resin
Features
Water Resistant
Standards
BIFMA
Includes
2 Dining Chairs

Description

This traditional chair has been redesigned using the latest manufacturing technology to give it the look of wood while the environmentally friendly materials/resin allows for modern colors.


  • • Stackable and space saving
  • • Anti-slip footpads to ensure stability and prevent scratches to floor
  • • Minimalist design with cross back
  • • Resin material with fiber glass enhances the strength of chair
  • • Easy to keep clean, just wipe with a cloth and water. No chemical cleaners are required.
  • • Made from environmentally friendly materials

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.