
Resin Stackable X Back Dining Chair Tan, 2PK
Mfr # 7061VB-SSTOS
Zoro # G014885317
product price: $147.99
/pk 2, $74.00/ea
Free Shipping & Returns
Key Features
Material
Resin
Width
21.3 in
Size
20.3 in x 21.3 in x 34.8 in
Height
34.8 in
Features
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7061VB-SSTOS
Zoro #
G014885317
UPC #
681944003465
Country of Origin
Mexico
Dimensions
Width
21.3 in
Size
20.3 in x 21.3 in x 34.8 in
Height
34.8 in
Length
20.3 in
Details
Color
Green
Material
Resin
Features
Water Resistant
Includes
2 Dining Chairs
Standards
BIFMA
Description
This traditional chair has been redesigned using the latest manufacturing technology to give it the look of wood while the environmentally friendly materials/resin allows for modern colors.
- • Stackable and space saving
- • Anti-slip footpads to ensure stability and prevent scratches to floor
- • Minimalist design with cross back
- • Resin material with fiber glass enhances the strength of chair
- • Easy to keep clean, just wipe with a cloth and water. No chemical cleaners are required.
- • Made from environmentally friendly materials
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.