
Rue Resin Stackable Bar Stool Rattan Style with Aluminum Footrest, 2PK
Mfr # 7036G6-BSLGS
Zoro # G314885277
product price: $277.99
/pk 2, $139.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
40.2 in
Overall Width
19.9 in
Overall Length
20 in
Material
Resin
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7036G6-BSLGS
Zoro #
G314885277
UPC #
681944013150
Country of Origin
Mexico
Dimensions
Overall Height
40.2 in
Overall Width
19.9 in
Overall Length
20 in
Size
20 in x 19.9 in x 40.2 in
Details
Color
Taupe
Material
Resin
Item
Rue Stackable Bar Stool
Features
Weather Resistant
Standards
BIFMA
Includes
2 Bar Stools
Description
Blending classic and contemporary elements, the Rue resin bar stool is a fantastic choice for sipping cocktails by the pool or perching at the outdoor bar for a refreshing drink. Made from eco-friendly materials, this piece features a woven construction that adds texture to your space, and a water and UV-resistant design that makes it perfect for outdoor use. Designed for convenience, these bar stools can be easily stacked for hassle-free storage, and unstacked and placed as needed.
- • All weather resistant resin for both indoor and outdoor
- • Classic rattan design, never unravels like traditional wicker
- • Anti-slip mats at the bottom of legs to ensure stability and prevent scratches on the floor
- • Stackable and space saving
- • Footrest with aluminum bar to protect from scratches
- • Seat Height: 29.5"
- • Resin material with fiber glass enhances the strength of stool
- • Breathable seat design
- • Residential and Commercial use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.