Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rue Resin Stackable Bar Stool Rattan Style with Aluminum Footrest, 2PK

  • Mfr # 7036K3-BSLGS

  • Zoro # G514885305


product price: $277.99
/pk 2, $139.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
40.2 in
Overall Width
19.9 in
Overall Length
20 in
Material
Resin
Includes
2 Bar Stools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7036K3-BSLGS
Zoro #
G514885305
UPC #
681944013167
Country of Origin
Mexico

Dimensions

Overall Height
40.2 in
Overall Width
19.9 in
Overall Length
20 in
Size
20 in x 19.9 in x 40.2 in

Details

Color
Charcoal
Material
Resin
Includes
2 Bar Stools
Item
Rue Stackable Bar Stool
Features
Weather Resistant
Standards
BIFMA

Description

Blending classic and contemporary elements, the Rue resin bar stool is a fantastic choice for sipping cocktails by the pool or perching at the outdoor bar for a refreshing drink. Made from eco-friendly materials, this piece features a woven construction that adds texture to your space, and a water and UV-resistant design that makes it perfect for outdoor use. Designed for convenience, these bar stools can be easily stacked for hassle-free storage, and unstacked and placed as needed.


  • • All weather resistant resin for both indoor and outdoor
  • • Classic rattan design, never unravels like traditional wicker
  • • Anti-slip mats at the bottom of legs to ensure stability and prevent scratches on the floor
  • • Stackable and space saving
  • • Footrest with aluminum bar to protect from scratches
  • • Seat Height: 29.5"
  • • Resin material with fiber glass enhances the strength of stool
  • • Breathable seat design
  • • Residential and Commercial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.