Rue Resin Stackable Bar Stool Rattan Style with Aluminum Footrest, 2PK

  • Mfr # 7036N3-BSLGS

  • Zoro # G814885364


product price: $249.99
/pk 2, $125.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40.2 in
Overall Width
19.9 in
Overall Length
20 in
Material
Resin
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7036N3-BSLGS
Zoro #
G814885364
UPC #
681944013174
Country of Origin
Mexico

Dimensions

Overall Height
40.2 in
Overall Width
19.9 in
Overall Length
20 in
Size
20 in x 19.9 in x 40.2 in

Details

Color
Brown
Material
Resin
Item
Rue Stackable Bar Stool
Features
Weather Resistant
Standards
BIFMA
Includes
2 Bar Stools

Description

Blending classic and contemporary elements, the Rue resin bar stool is a fantastic choice for sipping cocktails by the pool or perching at the outdoor bar for a refreshing drink. Made from eco-friendly materials, this piece features a woven construction that adds texture to your space, and a water and UV-resistant design that makes it perfect for outdoor use. Designed for convenience, these bar stools can be easily stacked for hassle-free storage, and unstacked and placed as needed.


  • • All weather resistant resin for both indoor and outdoor
  • • Classic rattan design, never unravels like traditional wicker
  • • Anti-slip mats at the bottom of legs to ensure stability and prevent scratches on the floor
  • • Stackable and space saving
  • • Footrest with aluminum bar to protect from scratches
  • • Seat Height: 29.5"
  • • Resin material with fiber glass enhances the strength of stool
  • • Breathable seat design
  • • Residential and Commercial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.