Rue Resin Stackable Counter Height Stool Rattan Style with Aluminum Footrest, 2PK

  • Mfr # 7036G6-CSLGS

  • Zoro # G714885303


product price: $234.99
/pk 2, $117.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
36.2 in
Length
19.9 in
Width
19.7 in
Features
Weather Resistant
Size
19.9 in x 19.7 in x 36.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7036G6-CSLGS
Zoro #
G714885303
UPC #
681944013198
Country of Origin
Mexico

Dimensions

Height
36.2 in
Length
19.9 in
Width
19.7 in
Size
19.9 in x 19.7 in x 36.2 in

Details

Seat Color
Taupe
Features
Weather Resistant
Material
Resin
Standards
BIFMA
Includes
2 Counter Stools
Item
Rue Stackable Counter Stool

Description

Blending classic and contemporary elements, the Rue resin counter height stool is a fantastic choice for sipping cocktails by the pool or cozying up to the counter for morning coffee. Made from eco-friendly materials, this piece features a woven construction that adds texture to your space, and a water and UV-resistant design that makes it perfect for outdoor use. Designed for convenience, these counter stools can be easily stacked for hassle-free storage, and unstacked and placed as needed.


  • • All weather resistant resin for both indoor and outdoor
  • • Classic rattan design, never unravels like traditional wicker
  • • Anti-slip mats at the bottom of legs to ensure stability and prevent scratches on the floor
  • • Stackable and space saving
  • • Footrest with aluminum bar to protect from scratches
  • • Seat Height: 25.6"
  • • Resin material with fiber glass enhances the strength of stool
  • • Breathable seat design
  • • Residential and Commercial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.