
Rue Resin Stackable Counter Height Stool Rattan Style with Aluminum Footrest, 2PK
Mfr # 7036W8-CSLGS
Zoro # G214885322
product price: $234.99
/pk 2, $117.50/eaKey Features
Height
36.2 in
Length
19.9 in
Width
19.7 in
Material
Resin
Standards
BIFMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7036W8-CSLGS
Zoro #
G214885322
UPC #
681944013228
Country of Origin
Mexico
Dimensions
Height
36.2 in
Length
19.9 in
Width
19.7 in
Size
19.9 in x 19.7 in x 36.2 in
Details
Seat Color
White
Material
Resin
Standards
BIFMA
Features
Weather Resistant
Includes
2 Counter Stools
Item
Rue Stackable Counter Stool
Description
Blending classic and contemporary elements, the Rue resin counter height stool is a fantastic choice for sipping cocktails by the pool or cozying up to the counter for morning coffee. Made from eco-friendly materials, this piece features a woven construction that adds texture to your space, and a water and UV-resistant design that makes it perfect for outdoor use. Designed for convenience, these counter stools can be easily stacked for hassle-free storage, and unstacked and placed as needed.
- • All weather resistant resin for both indoor and outdoor
- • Classic rattan design, never unravels like traditional wicker
- • Anti-slip mats at the bottom of legs to ensure stability and prevent scratches on the floor
- • Stackable and space saving
- • Footrest with aluminum bar to protect from scratches
- • Seat Height: 25.6"
- • Resin material with fiber glass enhances the strength of stool
- • Breathable seat design
- • Residential and Commercial use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.