Zoro Homepage

Rue Resin Stackable Rattan Style Dining Chairs, 4PK

  • Mfr # 7025N3-SSLGS

  • Zoro # G614885243


product price: $417.99
/pk 4, $104.50/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Resin
Width
18.9 in
Size
18.9 in x 22.8 in x 34.6 in
Height
34.6 in
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7025N3-SSLGS
Zoro #
G614885243
UPC #
681944001362
Country of Origin
Mexico

Dimensions

Width
18.9 in
Size
18.9 in x 22.8 in x 34.6 in
Height
34.6 in
Length
22.8 in

Details

Color
Brown
Material
Resin
Features
Weather Resistant
Includes
4 Side Chairs
Standards
EN581

Description

Integrating the traditional with the modern, the Rue rattan chair is a perfect pick for soaking up the sun by the pool or pulled up to the patio table for a starlit dinner. Crafted from environmentally friendly materials, this piece boasts a weaved construction that lends a touch of texture to your space, while a water and UV-resistant design makes it ideal for the outdoors. Designed with convenience in mind, these chairs easily stack for effortless storage, and can be unstacked and set out when needed with ease. Great for residential or commercial use. Wipe Clean.


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Wicker look without the worry of unraveling
  • • Stackable for convenient storage
  • • Airy seat design, allows for cool ventilation
  • • Residential and Commercial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.