Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Russ Rattan Style Bar Table with Aluminum Legs

  • Mfr # 7022K3-B2LGS

  • Zoro # G614885311


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Length
26.8 in
Height
41.7 in
Material
Resin/Aluminum
Width
26.8 in
Thickness
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022K3-B2LGS
Zoro #
G614885311
UPC #
681944003229
Country of Origin
Mexico

Dimensions

Length
26.8 in
Height
41.7 in
Width
26.8 in
Thickness
2.36 in
Size
26.8 in x 26.8 in x 41.7 in

Details

Color
Black
Material
Resin/Aluminum
Includes
Table
Shape
Square
Standards
EN581
Features
Weather Resistant

Description

Invite your friends over for a cocktail or two in the great outdoors with the Russ rattan bar table. You can easily furnish any patio or deck space with this classic table, perfect for large and small spaces alike. Crafted with bold lines and a simple rattan design, our bar table will blend seamlessly into any arrangement, making this the perfect outdoor piece for your home. Great for residential or commercial use. Wipe with cloth and water.


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Classic rattan design, never unravels like traditional wicker
  • • Easy care, wipe with cloth and water
  • • Residential and Commercial Use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.