
Russ Rattan Style Coffee Table with Aluminum Legs
Mfr # 7022G6-C2LGS
Zoro # G014885294
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Material
Resin/Aluminum
Width
26.8 in
Height
15 in
Length
26.8 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7022G6-C2LGS
Zoro #
G014885294
UPC #
681944002499
Country of Origin
Mexico
Dimensions
Width
26.8 in
Height
15 in
Length
26.8 in
Size
26.8 in x 26.8 in x 15 in
Thickness
2.36 in
Details
Color
Grey
Material
Resin/Aluminum
Shape
Square
Includes
Table
Standards
EN581
Features
Weather Resistant
Description
Need a place to put your poolside snacks or beverages or simply searching for that perfect accompaniment to your patio set? This table may just be the one. It is made with durable aluminum legs and is wrapped in a fade-resistant rattan weave. This contemporary table will blend seamlessly into your outdoor living space. Superior quality for residential or commercial use. Wipe clean with cloth and water.
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Classic rattan design, never unravels like traditional wicker
- • Easy care, wipe with cloth and water
- • Residential and Commercial Use
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.