
Russ Rattan Style Dining Table with Aluminum Legs
Mfr # 7022K3-D2LGS
Zoro # G814885302
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Length
26.8 in
Height
29.5 in
Material
Resin/Aluminum
Width
26.8 in
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7022K3-D2LGS
Zoro #
G814885302
UPC #
681944003540
Country of Origin
Mexico
Dimensions
Length
26.8 in
Height
29.5 in
Width
26.8 in
Size
26.8 in x 26.8 in x 29.5 in
Thickness
2.36 in
Details
Material
Resin/Aluminum
Color
Black
Features
Weather Resistant
Shape
Square
Standards
EN581
Includes
Table
Description
You can easily furnish any patio or deck space with the Russ rattan classic table, perfect for large and small spaces alike. Crafted with bold lines and a simple rattan design, this table will blend seamlessly into any arrangement, making this the perfect outdoor piece for your home. Its superior quality makes it great for residential and commercial use. To clean, wipe with a cloth and water
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Classic rattan design, never unravels like traditional wicker
- • Easy care, wipe with cloth and water
- • Residential and Commercial Use
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.