
Russ Rattan Style Dining Table with Aluminum Legs
Mfr # 7022N3-D2LGS
Zoro # G014885270
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Resin/Aluminum
Height
29.5 in
Length
26.8 in
Width
26.8 in
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7022N3-D2LGS
Zoro #
G014885270
UPC #
681944002321
Country of Origin
Mexico
Dimensions
Height
29.5 in
Length
26.8 in
Width
26.8 in
Thickness
2.36 in
Size
26.8 in x 26.8 in x 29.5 in
Details
Color
Brown
Material
Resin/Aluminum
Features
Weather Resistant
Includes
Table
Shape
Square
Standards
EN581
Description
You can easily furnish any patio or deck space with the Russ rattan classic table, perfect for large and small spaces alike. Crafted with bold lines and a simple rattan design, this table will blend seamlessly into any arrangement, making this the perfect outdoor piece for your home. Its superior quality makes it great for residential and commercial use. To clean, wipe with a cloth and water
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Classic rattan design, never unravels like traditional wicker
- • Easy care, wipe with cloth and water
- • Residential and Commercial Use
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.