
Seattle Resin 2-In-1 Round Table
Mfr # 7101VD-DTLGS
Zoro # G514885381
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
Resin
Width
23.6 in
Height
16.9 in
Length
23.6 in
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7101VD-DTLGS
Zoro #
G514885381
UPC #
681944012818
Country of Origin
Mexico
Dimensions
Width
23.6 in
Height
16.9 in
Length
23.6 in
Thickness
1 in
Size
23.6 in x 23.6 in x 16.9 in
Details
Color
Olive Green
Material
Resin
Features
Weather Resistant
Shape
Round
Includes
Table
Description
Another of our favorite pieces designed with both beauty and versatility in mind, our Seattle table features adjustable heights, 29.5in and 16.9in. With its unique shape and design, it's a perfect compliment to your living area or any commercial space as it can serve as a side table, coffee table, dining table or bar table! Made of resin, the Seattle table is sturdy and stable allowing for comfortable dining, drinking and conversation. It is suitable for both indoor and outdoor use. Easy to keep clean, just wipe with a cloth and water.
- • All weather resistant resin for both indoor and outdoor
- • Two heights - 29.5 in and 16.9 in
- • One tabletop with 2 different legs
- • Anti-slip pads at the bottom of legs to ensure its stability and prevent scratches to floor
- • Minimalist design
- • Environmentally friendly materials
- • Easy to keep clean, just wipe with a cloth and water
- • Easy Assembly
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.