Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensilla Resin Stackable Bar Stool, 2PK

  • Mfr # 7211V4-BSLGS

  • Zoro # G514885268


product price: $264.99
/pk 2, $132.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40.6 in
Overall Width
19.7 in
Overall Length
20.5 in
Material
Resin
Size
20.5 in x 19.7 in x 40.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211V4-BSLGS
Zoro #
G514885268
UPC #
681944007418
Country of Origin
Mexico

Dimensions

Overall Height
40.6 in
Overall Width
19.7 in
Overall Length
20.5 in
Size
20.5 in x 19.7 in x 40.6 in

Details

Color
Wasabi Green
Material
Resin
Item
Sensilla Stackable Bar Stool
Features
Weather Resistant
Includes
2 Bar Stools
Standards
BIFMA

Description

Sensilla is taken from the Spanish words Sencillo and Silla which means simple. These stools may be simple in design but their clean, smooth lines evoke a beautiful aesthetic. They come in an array of astonishing colors that will bring fun and life into your living space. These counter height stools are made of high quality polypropylene and have anti-skid footpads to protect your floors, while adding stability. Great for residential or commercial spaces!


  • • All weather resistant resin with UV protection for both indoor and outdoor
  • • Stackable and space saving
  • • Minimalist design
  • • Fiber Glass enhances the strength of stool
  • • Footrest with aluminum bar to protect from scratches
  • • Anti-skid footpads to protect floor and add stability
  • • Made from environmentally friendly materials
  • • Easy to keep clean, just wipe with a cloth and water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.