Zoro Homepage

Sensilla Resin Stackable Counter Stool, 2PK

  • Mfr # 7211B9-CSLGS

  • Zoro # G314885314


product price: $223.99
/pk 2, $112.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
37 in
Length
20 in
Width
19 in
Includes
2 Counter Stools
Material
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7211B9-CSLGS
Zoro #
G314885314
UPC #
681944007319
Country of Origin
Mexico

Dimensions

Height
37 in
Length
20 in
Width
19 in
Size
20 in x 19 in x 37 in

Details

Seat Color
Baby Blue
Includes
2 Counter Stools
Material
Resin
Features
Weather Resistant
Standards
BIFMA
Item
Sensilla Stackable Counter Stool

Description

Sensilla is taken from the Spanish words Sencillo and Silla which means simple. These stools may be simple in design but their clean, smooth lines evoke a beautiful aesthetic. They come in an array of astonishing colors that will bring fun and life into your living space. These counter height stools are made of high quality polypropylene, have a footrest and anti-skid footpads to protect your floors, while adding stability. Plus the stack easily for storage! Easy to keep clean, just wipe with a cloth and water.


  • • All weather resistant resin with UV protection for both indoor and outdoor
  • • Stackable and space saving
  • • Minimalist design
  • • Fiber Glass enhances the strength of stool
  • • Footrest with aluminum bar to protect from scratches
  • • Anti-skid footpads to protect floor and add stability
  • • Made from environmentally friendly materials
  • • Easy to keep clean, just wipe with a cloth and water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.