Zoro Homepage

Sensilla Resin Stackable Dining Chairs, 4PK

  • Mfr # 7052B9-SBLGA

  • Zoro # G014885232


product price: $371.99
/pk 4, $93.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Resin
Width
20.7 in
Size
19.5 in x 20.7 in x 32.3 in
Height
32.3 in
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052B9-SBLGA
Zoro #
G014885232
UPC #
681944010180
Country of Origin
Mexico

Dimensions

Width
20.7 in
Size
19.5 in x 20.7 in x 32.3 in
Height
32.3 in
Length
19.5 in

Details

Color
Baby Blue
Material
Resin
Features
Weather Resistant
Standards
EN581
Includes
2 Side Chairs

Description

Modern, stylish and cool. Sensilla is taken from the Spanish words Sencillo and Silla which means simple. The simple yet elegant design of the Sensillo chair makes for an extremely comfortable ergonomic sitting piece. The curved back supports all body types and spices up any setting. While the chair legs are designed for stability with anti-skid footpads. They are made of high quality resin and come in an array of astonishing colors that will bring fun and life into your living space. Easy to clean, just wipe with a cloth. Great for indoor or outdoor as well as residential or commercial spaces!


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Stackable for convenient storage
  • • Resin material with fiber glass enhances the strength of chair
  • • Durable and enhanced structure design for both commercial and residential use.
  • • Easy care, wipe with cloth and water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.