
Sensilla Resin Stackable Dining Chairs, 4PK
Mfr # 7052G6-SSLGA
Zoro # G814885272
product price: $371.99
/pk 4, $93.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Material
Resin
Width
20.7 in
Size
19.5 in x 20.7 in x 32.3 in
Height
32.3 in
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7052G6-SSLGA
Zoro #
G814885272
UPC #
681944001928
Country of Origin
Mexico
Dimensions
Width
20.7 in
Size
19.5 in x 20.7 in x 32.3 in
Height
32.3 in
Length
19.5 in
Details
Color
Taupe
Material
Resin
Features
Weather Resistant
Includes
2 Side Chairs
Standards
EN581
Description
Modern, stylish and cool. The simple yet elegant design of the Sensillo chair makes for an extremely comfortable ergonomic sitting piece. The curved back supports all body types and spices up any setting. While the chair legs are designed for stability with anti-skid footpads. Great for residential and commercial use. Wipe clean with cloth.
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Stackable for convenient storage
- • Resin material with fiber glass enhances the strength of chair
- • Durable and enhanced structure design for both commercial and residential use.
- • Easy care, wipe with cloth and water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.