Zoro Homepage

Sprout Resin Round Adjustable Height Side Table

  • Mfr # 7090W9-DTLGS

  • Zoro # G714885358


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Width
22.4 in
Height
22.8/29.1 in
Length
22.4 in
Size
22.4 in x 22.4 in x 22.8/29.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7090W9-DTLGS
Zoro #
G714885358
UPC #
681944002185
Country of Origin
Mexico

Dimensions

Width
22.4 in
Height
22.8/29.1 in
Length
22.4 in
Size
22.4 in x 22.4 in x 22.8/29.1 in
Thickness
1.53 in

Details

Color
White
Material
Polypropylene
Shape
Round
Features
Weather Resistant
Includes
Table

Description

This contemporary table does double duty. It serves as a stylish compliment to any room or setting and its top can be easily removed and used as a serving tray for snacks and beverages. The circular tray top features a raised rim that keeps potted plants, books, and other decorative objects safely corralled. The stand is adjustable in height making the Sprout table versatile and the ultimate in design.


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Adjustable height
  • • 2-IN-1 design, side table and tray
  • • Can be filled with water or sand to prevent the table from tipping over/blowing away.
  • • Residential and Commercial use
  • • Commercial Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.