
Sprout Resin Round Adjustable Height Side Table
Mfr # 7090YB-DWLGS
Zoro # G514885367
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
22.4 in
Height
22.8/29.1 in
Length
22.4 in
Includes
Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7090YB-DWLGS
Zoro #
G514885367
UPC #
681944002192
Country of Origin
Mexico
Dimensions
Width
22.4 in
Height
22.8/29.1 in
Length
22.4 in
Size
22.4 in x 22.4 in x 22.8/29.1 in
Thickness
1.53 in
Details
Color
Orange
Material
Polypropylene
Includes
Table
Shape
Round
Features
Weather Resistant
Description
This contemporary table does double duty. It serves as a stylish compliment to any room or setting and its top can be easily removed and used as a serving tray for snacks and beverages. The circular tray top features a raised rim that keeps potted plants, books, and other decorative objects safely corralled. The stand is adjustable in height making the Sprout table versatile and the ultimate in design.
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Adjustable height
- • 2-IN-1 design, side table and tray
- • Can be filled with water or sand to prevent the table from tipping over/blowing away.
- • Residential and Commercial use
- • Commercial Warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.