Zoro Homepage

Sprout Resin Round Side Table with 2 heights

  • Mfr # 7090K3-DTLGS

  • Zoro # G214885377


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Width
22.4 in
Height
22.8/29.1 in
Length
22.4 in
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7090K3-DTLGS
Zoro #
G214885377
UPC #
681944002178
Country of Origin
Mexico

Dimensions

Width
22.4 in
Height
22.8/29.1 in
Length
22.4 in
Thickness
1.53 in
Size
22.4 in x 22.4 in x 22.8/29.1 in

Details

Color
Black
Material
Polypropylene
Features
Weather Resistant
Includes
Table
Shape
Round

Description

This contemporary table does double duty. It serves as a stylish compliment to any room or setting and its top can be easily removed and used as a serving tray for snacks and beverages. The circular tray top features a raised rim that keeps potted plants, books, and other decorative objects safely corralled. The stand is adjustable in height making the Sprout table versatile and the ultimate in design. Durable against all weather elements.


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Adjustable height
  • • 2-IN-1 design, side table and tray
  • • Can be filled with water or sand to prevent the table from tipping over/blowing away.
  • • Residential and Commercial use
  • • Commercial Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.