
Tahiti Resin Rattan Style Chaise Lounge
Mfr # 7030N3-SSLGS
Zoro # G414885382
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Overall Width
25 in
Overall Height
34.6 in
Material
Resin
Overall Length
75 in
Includes
Chaise Lounge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7030N3-SSLGS
Zoro #
G414885382
UPC #
681944006114
Country of Origin
Mexico
Dimensions
Overall Width
25 in
Overall Height
34.6 in
Overall Length
75 in
Size
75 in x 25 in x 34.6 in
Details
Color
Brown
Material
Resin
Includes
Chaise Lounge
Features
Weather Resistant
Standards
EN581
Description
Lay back and recline in the Tahiti chaise lounge. This sleek, yet stylish lounge makes it easy for you to enjoy a refreshing drink, read your favorite book or catch a siesta! Made from high quality resin, this chaise is durable and resistant to all weather elements. So whether you are poolside or just enjoying the sun, this is the perfect outdoor piece!
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Rattan design, never unravels like traditional wicker
- • Adjustable backrest design for comfort and versatility
- • Folds up for easy storage
- • Stackable
- • Environmentally friendly materials
- • Assemble at ease, no extra tools required
- • Residential and Commercial use
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.