Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tahiti Resin Rattan Style Chaise Lounge

  • Mfr # 7030W8-SSLGS

  • Zoro # G514885343


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Overall Length
75 in
Overall Height
34.6 in
Overall Width
25 in
Standards
EN581
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7030W8-SSLGS
Zoro #
G514885343
UPC #
681944006138
Country of Origin
Mexico

Dimensions

Overall Length
75 in
Overall Height
34.6 in
Overall Width
25 in
Size
75 in x 25 in x 34.6 in

Details

Material
Resin
Color
White
Standards
EN581
Includes
Chaise Lounge
Features
Weather Resistant

Description

Lay back and recline in the Tahiti chaise lounge. This sleek, yet stylish lounge makes it easy for you to enjoy a refreshing drink, read your favorite book or catch a siesta! Made from high quality resin, this chaise is durable and resistant to all weather elements. So whether you are poolside or just enjoying the sun, this is the perfect outdoor piece!


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Rattan design, never unravels like traditional wicker
  • • Adjustable backrest design for comfort and versatility
  • • Folds up for easy storage
  • • Stackable
  • • Environmentally friendly materials
  • • Assemble at ease, no extra tools required
  • • Residential and Commercial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.