Zoro Homepage

Uno Resin C-Shape Side Table, 2PK

  • Mfr # 7095K5-SALGS

  • Zoro # G014885300


product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns

Key Features

Material
Resin
Width
17.5 in
Height
20.9 in
Length
22 in
Size
22 in x 17.5 in x 20.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7095K5-SALGS
Zoro #
G014885300
UPC #
681944004059
Country of Origin
Mexico

Dimensions

Width
17.5 in
Height
20.9 in
Length
22 in
Size
22 in x 17.5 in x 20.9 in
Thickness
1 in

Details

Color
Black
Material
Resin
Features
Weather Resistant
Includes
Table
Shape
Retangle

Description

Uno is Spanish for One. This unique table accompanies you in moments of relaxation, by providing everything you need at your fingertips. Its' practical design allows you to place Uno next to your sofa, chaise lounge or armchair. While its' unique styling affords plenty of legroom to lounge comfortably. Whether indoor or outdoor, Uno is the perfect compliment for your dcor!


  • • All weather resistant resin with UV protection for both indoor and outdoor
  • • Stackable and space saving
  • • Arc edge design
  • • Resin material with fiber glass enhances the strength of chair
  • • Made from environmentally friendly materials
  • • No assembly required
  • • Easy to keep clean, just wipe with a cloth and water

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.