Zoro Homepage

Venice Resin Square Slatted Top Dining Table

  • Mfr # 7155G6-SSLGS

  • Zoro # G714885242


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Height
29.50 in
Material
Resin
Length
31.5 in
Width
31.5 in
Thickness
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7155G6-SSLGS
Zoro #
G714885242
UPC #
681944013778
Country of Origin
Mexico

Dimensions

Height
29.50 in
Length
31.5 in
Width
31.5 in
Thickness
1.5 in
Size
31.5 in x 31.5 in x 29.5 in

Details

Color
Taupe
Material
Resin
Shape
Square
Features
Weather Resistant
Includes
Table

Description

Inspired by the renowned St. Marks Square, the Venice Table stands as a signature piece from Lagoon. With its lean, simple, and elegant profile, the Venice seamlessly enhances balconies, courtyards, and commercial spaces. Constructed entirely of plastic with the best available anti-UV agent, this table withstands tough conditions without fading or degrading. It is available in a range of four tasteful colors. Durable against all weather elements making it the perfect choice for outdoor and indoor use. The anti-slip pads at the bottom of legs ensure stability and prevent scratches to floor. Assemble table at ease, no extra tools required. Wipe clean with water.


  • • All weather resistant resin with UV protection for both indoor and outdoor
  • • Durable against all weather elements. The perfect choice for outdoor and indoor use.
  • • Minimalist design
  • • Anti-slip pads at the bottom of legs to ensure stability and prevent scratches to floor
  • • Resin material with fiber glass enhances the strength the table
  • • Assemble table at ease, no extra tools required
  • • Wipe clean with water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.