
Venice Resin Square Slatted Top Dining Table
Mfr # 7155VD-SSLGS
Zoro # G114885262
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Material
Resin
Height
29.50 in
Length
31.5 in
Width
31.5 in
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7155VD-SSLGS
Zoro #
G114885262
UPC #
681944013792
Country of Origin
Mexico
Dimensions
Height
29.50 in
Length
31.5 in
Width
31.5 in
Thickness
1.5 in
Size
31.5 in x 31.5 in x 29.5 in
Details
Material
Resin
Color
Olive Green
Features
Weather Resistant
Shape
Square
Includes
Table
Description
Inspired by the renowned St. Marks Square, the Venice Table stands as a signature piece from Lagoon. With its lean, simple, and elegant profile, the Venice seamlessly enhances balconies, courtyards, and commercial spaces. Constructed entirely of plastic with the best available anti-UV agent, this table withstands tough conditions without fading or degrading. It is available in a range of four tasteful colors.
- • All weather resistant resin with UV protection for both indoor and outdoor
- • Durable against all weather elements. The perfect choice for outdoor and indoor use.
- • Minimalist design
- • Anti-slip pads at the bottom of legs to ensure stability and prevent scratches to floor
- • Resin material with fiber glass enhances the strength the table
- • Assemble table at ease, no extra tools required
- • Wipe clean with water
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.