Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43 to 65 in Telescopic Handle, Metal

  • Mfr # 511

  • Zoro # G1241368


product price: $14.75
/ea
Sold in multiples of 6 for $88.50

Key Features

Handle Length
Metal
Handle Material
Metal
Overall Length
43 to 65 in
Length
43 to 65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511
Zoro #
G1241368
UPC #
081789511420
Country of Origin
China

Dimensions

Handle Length
Metal
Overall Length
43 to 65 in
Length
43 to 65 in

Details

Handle Material
Metal
Item
Telescopic Handle

Description

Telescopic Handle, Handle Length Metal, Handle Material Metal, Overall Length 43 to 65 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.