Bench Brush, 5 in L Handle, 9 in L Brush, Gray, Plastic, 14 in L Overall
Mfr # 740
Zoro # G1241340
product price: $11.45
/eaSold in multiples of 6 for $68.70
Key Features
Bristle Color
Gray
Brush Length
9 in
Handle Length
5 in
Handle Color
Gray
Bristle Material
Synthetic Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740
Zoro #
G1241340
UPC #
081789907407
Country of Origin
China
Dimensions
Brush Length
9 in
Handle Length
5 in
Bristle Length
2 in
Overall Length
14 in
Trim Length
2 in
Details
Bristle Color
Gray
Handle Color
Gray
Bristle Material
Synthetic Fiber
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Bench Brush
Color
Gray
Features
14 in Overall Length; Rubber Squeegee Moves Wet Debris
Color Coding System
No
Description
Short Handle, Bristle Color Gray, Bench Brush, Overall Length 14 in, Bristle Material Synthetic, Trim Length 2 in, Handle Material Plastic, Brush Length 9 in, Handle Length 5 in, Handle Color Gray, Color Coding System No, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.