1103 10 in. Soft Dual Fill Wash Brush

  • Mfr # LAI1103
  • Zoro # G104062680
product price: 
$
42.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LAI1103
Zoro #
G104062680
UPC #
81789011036
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Wash brush head only, 10" wide, threaded hole
  • Soft synthetic bristles with white inner core
Specifications
  • Size: 10 in.
  • Dimension: 2.9 x 4.2 x 12.1 in.
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews