Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in Cr-Mo Deep Impact Socket
- Mfr # 467830
- Zoro # G423582982
original price:Â $12.73 , new price: $11.46 , 9 percent off
new price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467830
- Zoro #
- G423582982
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 15/16 Inch, 1/2 Inch Drive, Chrome Molybdenum Steel, Heavy Duty - 467830 Deep Impact Socket This deep impact socket is built for high-torque fastening where strength, fit, and durability matter. The 15/16in 6-point design helps maintain contact on fastener flats for dependable torque transfer. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it's designed for demanding shop environments. Permanent size stamping supports faster identification and more organized tool management. Key Benefits 15/16in 6-point impact socket profile helps reduce fastener rounding risk. 1/2in drive size supports strong engagement with impact-rated drive tools. Deep length reaches recessed fasteners; overall length is 78mm (3.07in). Chrome molybdenum alloy steel delivers high strength and long-term durability. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating adds a durable finish with anti-corrosive properties. Size is stamped for permanent, easy identification during tool selection. Designed and made for professional technicians, it's built to perform over a lifetime of heavy use while keeping sizing and specs easy to verify at a glance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.