Zoro Homepage

Floor Squeegee, Curved, 24" W, Squeegee Frame Material: Steel

  • Mfr # 569

  • Zoro # G1241289


product price: $27.99
/ea
Sold in multiples of 6 for $167.94

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Curved
Material
Rubber
Application
Semi-Smooth to Smooth Floor Surfaces
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569
Zoro #
G1241289
UPC #
081789569421
Country of Origin
China

Dimensions

Squeegee Blade Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Curved
Material
Rubber
Application
Semi-Smooth to Smooth Floor Surfaces
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Connection Type
socket
Squeegee Blade Material
Rubber
Squeegee Application
Floor Squeegee
Color
Silver

Description

Floor Squeegee, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.