This item is Discontinued.

This item is Discontinued.
16-6P STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T166SPOS-22DR
- Zoro #
- G1386026
- UPC #
- -
- Country of Origin
- Unknown
- Insulation Material
- Pvc-Polyvinyl Chloride
- Material
- Bare Copper
- Gauge
- 16 AWG (AMERICAN WIRE GAUGE)
- Temperature Rating
- 105 Degrees Centigrade
- Conductor Count
- 6 Pair
- Screen/Shield
- Yes - This Has A Shield
- Conductor Type
- Stranded Conductor
- Construction
- Both Individual and Overall Shields
- Voltage Rating
- 300V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.