5X L No Hood Chem Resistant Clothing, PK6
Mfr # C3T110-5X
Zoro # G1246178
product price:Â $354.99
/pk 6, $59.17/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Gray
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D5734, ASTM D751, EN 1149-1:2006
Industry Type
Healthcare
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3T110-5X
Zoro #
G1246178
UPC #
-
Country of Origin
Multiple
Dimensions
Size
5XL
Named Size
5XL
Details
Item
5X L No Hood Chem Resistant Clothing,PK6
Material
Polypropylene
Color
Gray
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D5734, ASTM D751, EN 1149-1:2006
Industry Type
Healthcare
Closure Type
Zipper
Cuff Style
Elastic
Coverall Material
Polypropylene
Pathogen & Chemical Ratings
ASTM F1001
Ankle Style
Elastic
Seam Style
Welded
Pathogen and Chemical Ratings
Meets ASTM F1001
Wrist Closure
Elastic
Ankle Closure
Elastic
Description
5X L No Hood Chem Resistant Clothing,PK6, Ankle Closure Elastic, Closure Type Zipper, Color Gray, Cuff Style Elastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.