Zoro Homepage

Apron, ChemMax(R) 2, 53 in, White, S, 100 PK

  • Mfr # C44657-SM

  • Zoro # G7674788


product price: $465.99
/pk 100, $4.66/ea
Free Shipping & Returns

Key Features

Color
White
Material
ChemMax(R) 2
Length
53 in
Size
S
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C44657-SM
Zoro #
G7674788
UPC #
-
Country of Origin
Multiple

Dimensions

Length
53 in
Size
S
Width
28 in
Named Size
S

Details

Item
Apron
Color
White
Material
ChemMax(R) 2
Standards
ASTM F1001
Series
ChemMax 2
Packaging
Bulk
Pathogen and Chemical Ratings
Meets ASTM F1001

Description

Apron, Apron Material ChemMax(R) 2, Color White, Named Size S, Overall Length 53 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1001, Series ChemMax 2, Standards ASTM F1001, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.