Chemical Resistant Apron, White, PK10
Mfr # C44603
Zoro # G416665197
product price: $28.35
/pk 10, $2.84/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C44603
Zoro #
G416665197
UPC #
-
Country of Origin
Multiple
Description
Chemical Resistant Bib Apron, Apron Material ChemMax(R) 2, Apron Type Bib, Back Style Open, Color White, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Overall Length 44 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1001, Seam Style Bound, Series ChemMax 2, Sleeve Length Not Applicable, Standards ASTM F1001, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.